Motion
PA164872 CHHS-614HY-SB-8(215T, A2X)

SUMITOMO DRIVE TECH
PA164872 CHHS-614HY-SB-8(215T, A2X)

CHHS-614HY-SB-8(215T,A2X)
MI ITEM #10483606
MFR #PA164872 CHHS-614HY-SB-8(215T, A2X)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA164872 CHHS-614HY-SB-8(215T, A2X)

CHHS-614HY-SB-8(215T,A2X)
MI ITEM #10483606
MFR #PA164872 CHHS-614HY-SB-8(215T, A2X)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    310.00 in
  • Input Size
    22-225/1000 in
  • Manufacturer Reducer Size
    614H
  • Maximum Output Torque
    5559.255609826215
  • NEMA / IEC Frame Size
    215TC
  • Output Shaft Diameter
    1-7/8 in
  • Ratio
    8:1

Details

  • Housing Material
    Cast Iron
  • Max Input Horsepower
    20.301 hp @ 1750 rpm
  • Overhung Load Capacity
    2170.25 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Standards Met
    AGMA

Overview

Mfr description
PA164872 CHHS-614HY-SB-8(215T, A2X)
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
  • Available free-shaft, quill hollow shaft, C-face, shovel base, and top-mount inputs
  • Internal components manufactured from hardened, vacuum-degassed, bearing grade steel for minimal vibration, low noise, low backlash and extended operational life
  • 24-month warranty backs up the superb Cyclo product reputation
  • Manufacturer: Sumitomo Drive Technologies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought