Motion
PA165067 CNHXM3-6120Y-29 NP-G, 182TC

SUMITOMO DRIVE TECH
PA165067 CNHXM3-6120Y-29 NP-G, 182TC

29:1 Reduction, 29:1 Ratio, C-Face Input Type, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #10483612
MFR #PA165067 CNHXM3-6120Y-29 NP-G, 182TC
List Price$4,331.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA165067 CNHXM3-6120Y-29 NP-G, 182TC

29:1 Reduction, 29:1 Ratio, C-Face Input Type, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #10483612
MFR #PA165067 CNHXM3-6120Y-29 NP-G, 182TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,331.59/each for your price

Overview

Mfr description
PA165067 CNHXM3-6120Y-29 NP-G, 182TC

Specifications

  • Reducer Type
    Cycloidal
  • Actual Ratio
    29:1
  • Ratio
    29:1
  • Input Type
    C-Face
  • Reduction
    29:1
  • NEMA / IEC Frame Size
    182TC
  • Mounting
    Foot Mount
  • Housing Material
    Bearing Grade Steel
  • Case Size
    6120
  • Maximum Output RPM
    60.3 rpm
  • Maximum Output Torque
    68200 N-m;603620
  • Max Input Horsepower
    3 hp
  • Input Style
    NEMA C-Face
  • Series
    Cyclo 6000
  • Nominal Ratio
    29:1
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text