Motion
CNHXM3-6125Y-35 NP-G, 182TC

SUMITOMO DRIVE TECH
CNHXM3-6125Y-35 NP-G, 182TC

35:1 Reduction, 35:1 Ratio, C-Face Input Type, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10483628
MFR #CNHXM3-6125Y-35 NP-G, 182TC
Price$4,422.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHXM3-6125Y-35 NP-G, 182TC

35:1 Reduction, 35:1 Ratio, C-Face Input Type, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10483628
MFR #CNHXM3-6125Y-35 NP-G, 182TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,422.67/each

Specifications

Dimensions

  • Case Size
    6125
  • Maximum Output RPM
    50 rpm
  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    182TC
  • Ratio
    35:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    PA165575
  • Max Input Horsepower
    3 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    35:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Overview

Mfr description
PA165575 CNHXM3-6125Y-35 NP-G, 182TC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought