Motion
CNHXM3-6120Y-25 NP-G, 182TC

SUMITOMO DRIVE TECH
CNHXM3-6120Y-25 NP-G, 182TC

25:1 Reduction, 25:1 Ratio, C-Face Input Type, Solid Output Type, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #10483702
MFR #CNHXM3-6120Y-25 NP-G, 182TC
Price$4,331.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHXM3-6120Y-25 NP-G, 182TC

25:1 Reduction, 25:1 Ratio, C-Face Input Type, Solid Output Type, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #10483702
MFR #CNHXM3-6120Y-25 NP-G, 182TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,331.59/each

Specifications

Dimensions

  • Case Size
    6120Y
  • Maximum Output RPM
    70 rpm
  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    182TC
  • Ratio
    25:1

Details

  • Housing Material
    Bearing Grade Steel
  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    PA167485
  • Max Input Horsepower
    3 hp
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Cycloidal
  • Reduction
    25:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Overview

Mfr description
PA167485 CNHXM3-6120Y-25 NP-G, 182TC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought