Motion
CNVM05-6105YB-87 1/2HP

SUMITOMO DRIVE TECH
CNVM05-6105YB-87 1/2HP

87:1 Reduction, 87:1 Ratio, Flange Mount
Mi Item #10483733
MFR #CNVM05-6105YB-87 1/2HP
Price$2,010.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNVM05-6105YB-87 1/2HP

87:1 Reduction, 87:1 Ratio, Flange Mount
Mi Item #10483733
MFR #CNVM05-6105YB-87 1/2HP

Mfr description
PA168579 CNVM05-6105YB-87 1/2HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,010.31/each

Specifications

Dimensions

  • Ratio
    87:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA168579
  • Max Input Horsepower
    0.37 kW;0.5 hp
  • Mounting
    Flange Mount
  • Reducer Type
    Cycloidal
  • Reduction
    87:1
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)