Motion
CHFX-6135DCY-165 145TC

SUMITOMO DRIVE TECH
CHFX-6135DCY-165 145TC

165:1 Reduction, 165:1 Ratio, C-Face Input Type, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #10483744
MFR #CHFX-6135DCY-165 145TC
Price$7,592.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHFX-6135DCY-165 145TC

165:1 Reduction, 165:1 Ratio, C-Face Input Type, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #10483744
MFR #CHFX-6135DCY-165 145TC

Mfr description
PA168863 CHFX-6135DCY-165 145TC
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,592.04/each

Specifications

Dimensions

  • Case Size
    6135
  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    145TC
  • Ratio
    165:1

Details

  • Housing Material
    Bearing Grade Steel
  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    PA168863
  • Max Input Horsepower
    200 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    165:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)