Motion
CNHXM3-6120Y-8 NP-G, 182TC

SUMITOMO DRIVE TECH
CNHXM3-6120Y-8 NP-G, 182TC

08:1 Reduction, 8:1 Ratio, Foot Mount, Flange Mount, Case Mount, 52/100 bearing-grade steel Housing Material
Mi Item #10483749
MFR #CNHXM3-6120Y-8 NP-G, 182TC
Price$4,331.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHXM3-6120Y-8 NP-G, 182TC

08:1 Reduction, 8:1 Ratio, Foot Mount, Flange Mount, Case Mount, 52/100 bearing-grade steel Housing Material
Mi Item #10483749
MFR #CNHXM3-6120Y-8 NP-G, 182TC

Mfr description
PA168948 CNHXM3-6120Y-8 NP-G, 182TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,331.59/each

Specifications

Dimensions

  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    182TC
  • Ratio
    8:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Manufacturer Catalog Number
    PA168948
  • Mounting
    Case Mount, Flange Mount, Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    08:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)