Specifications
Dimensions
- Case Size6105Y
- Ratio35:1
Details
- Housing Material52/100 bearing-grade steel
- Manufacturer Catalog NumberPA170308
- MountingFoot Mount
- Reducer TypeCycloidal
- Reduction35:1
- SeriesCyclo 6000
- Standards MetUL Listed
- Torque Rating (in-lb)603620 in-lb
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)