Motion
CNVX-6100Y-71 56C

SUMITOMO DRIVE TECH
CNVX-6100Y-71 56C

71:1 Reduction, 71:1 Ratio, Vertical, 52/100 bearing-grade steel Housing Material
Mi Item #10483807
MFR #CNVX-6100Y-71 56C
Price$3,009.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNVX-6100Y-71 56C

71:1 Reduction, 71:1 Ratio, Vertical, 52/100 bearing-grade steel Housing Material
Mi Item #10483807
MFR #CNVX-6100Y-71 56C

Mfr description
PA170583 CNVX-6100Y-71 56C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,009.17/each

Specifications

Dimensions

  • Case Size
    6100Y
  • NEMA / IEC Frame Size
    56C
  • Ratio
    71:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    NEMA C-Face
  • Manufacturer Catalog Number
    PA170583
  • Mounting
    Vertical
  • Reducer Type
    Cycloidal
  • Reduction
    71:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)