Motion
EHYJ-B6120Y-Y3-46 AN1,182TC,Q8E:2-7/16"

SUMITOMO DRIVE TECH
EHYJ-B6120Y-Y3-46 AN1,182TC,Q8E:2-7/16"

Shaft Mount Speed Reducer - Reducer Size: B6120, Single Reduction Reduction, 46:1 Ratio, 1.1250 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #10483853
MFR #EHYJ-B6120Y-Y3-46 AN1,182TC,Q8E:2-7/16"
Price$6,337.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
EHYJ-B6120Y-Y3-46 AN1,182TC,Q8E:2-7/16"

Shaft Mount Speed Reducer - Reducer Size: B6120, Single Reduction Reduction, 46:1 Ratio, 1.1250 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #10483853
MFR #EHYJ-B6120Y-Y3-46 AN1,182TC,Q8E:2-7/16"

Mfr description
PA171892 EHYJ-B6120Y-Y3-46 AN1, 182TC,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,337.95/each

Specifications

Dimensions

  • Bore Length
    7.6600 in;194.56 mm
  • Case Size
    B6120
  • Center Distance
    5.6900 in, 144.50 mm
  • Housing Height
    16.1000 in, 409 mm
  • Housing Length
    14.4500 in, 367 mm
  • Housing Width
    12.0300 in;306 mm
  • Input Shaft Diameter
    1.1250 in, 28.60 mm
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    B6120
  • Maximum Output RPM
    38 rpm
  • Maximum Output Size
    2-7/16 in;61.89 mm
  • Maximum Output Torque
    13600 in-lbs;1530 nm
  • Nominal Ratio
    46:1
  • Ratio
    45:5
  • Shaft Diameter
    2.4375 in, 61.89 mm
  • Shaft Length
    2.7000 in;68.57 mm
  • Weight
    154 lbs, 70 kg

Details

  • Actual Ratio
    45:5
  • Additional Details
    C-Face Motor Adapter;Taper-Grip Bushing;Nitrile Material;Dual Lipped;Tandem Output Seals
  • Case Included
    No
  • Compatible Conveyor Adapter
    117B4050
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Includes
    C-Face Adapter
  • Input Style
    C-Face Coupled
  • Input Type
    C-Face
  • Lubrication
    Oil
  • Made to Order
    No
  • Manufacturer Catalog Number
    PA171892
  • Max Input Horsepower
    6.8 hp
  • Maximum Speed
    1750 rpm
  • Output
    2-7/16 in Bore
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    Cyclo HBB Series;182TC Motor Frame
  • Product Net Depth
    12.0300 in;306 mm
  • Reduction
    Single
  • Reduction Type
    Single Reduction
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Double Lip Contact
  • Series
    Cyclo HBB
  • Standards Met
    AGMA, CE Mark, CSA Approval, UL Recognition
  • Suitable For Washdown Environment
    No
  • Torque Arm Kit
    Included
  • Torque Rating (in-lb)
    13600 in-lb;1530 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)