Motion
PA172442 CHHS-6205Y-15 A10, A40

SUMITOMO DRIVE TECH
PA172442 CHHS-6205Y-15 A10, A40

CHHS-6205Y-15 A10,A40
MI ITEM #10483881
MFR #PA172442 CHHS-6205Y-15 A10, A40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA172442 CHHS-6205Y-15 A10, A40

CHHS-6205Y-15 A10,A40
MI ITEM #10483881
MFR #PA172442 CHHS-6205Y-15 A10, A40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PA172442 CHHS-6205Y-15 A10, A40
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
  • Available free-shaft, quill hollow shaft, C-face, shovel base, and top-mount inputs
  • Internal components manufactured from hardened, vacuum-degassed, bearing grade steel for minimal vibration, low noise, low backlash and extended operational life
  • 24-month warranty backs up the superb Cyclo product reputation
  • Manufacturer: Sumitomo Drive Technologies

Specifications

  • Reducer Type
    Inline
  • Ratio
    15:1
  • Input Size
    1-3/4 in
  • Output Shaft Diameter
    3-7/8 in
  • Reduction
    Single
  • Manufacturer Reducer Size
    6205
  • Housing Material
    Cast Iron
  • Maximum Output Torque
    41077.91849385271
  • Max Input Horsepower
    80.003 hp @ 1750 rpm
  • Overhung Load Capacity
    11802.30 lb
  • Standards Met
    AGMA
  • Housing Height
    20.87 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought