Motion
PA174041 CHHS-6235DAY-TL-1003 YB50,

SUMITOMO DRIVE TECH
PA174041 CHHS-6235DAY-TL-1003 YB50,

CHHS-6235DAY-TL-1003 YB50,A02,V11=100,000 IN-LBS
Mi Item #10483925
MFR #PA174041 CHHS-6235DAY-TL-1003 YB50,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA174041 CHHS-6235DAY-TL-1003 YB50,

CHHS-6235DAY-TL-1003 YB50,A02,V11=100,000 IN-LBS
Mi Item #10483925
MFR #PA174041 CHHS-6235DAY-TL-1003 YB50,

Mfr description
PA174041 CHHS-6235DAY-TL-1003 YB50,
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    26.26 in
  • Input Size
    2-1/4 in
  • Manufacturer Reducer Size
    6235
  • Maximum Output Torque
    181000
  • Ratio
    1003:1

Details

  • Housing Material
    Cast Iron
  • Max Input Horsepower
    5.580 hp @ 1750 rpm
  • Overhung Load Capacity
    40100.00 lb
  • Reducer Type
    Inline
  • Reduction
    Double
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)