Motion
PA175256 CNV-6105-11 (T16)

SUMITOMO DRIVE TECH
PA175256 CNV-6105-11 (T16)

11:1 Reduction, 11:1 Ratio, Foot Mount, Flange Mount, Case Mount
MI ITEM #10483979
MFR #PA175256 CNV-6105-11 (T16)
List Price$2,371.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA175256 CNV-6105-11 (T16)

11:1 Reduction, 11:1 Ratio, Foot Mount, Flange Mount, Case Mount
MI ITEM #10483979
MFR #PA175256 CNV-6105-11 (T16)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,371.53/each for your price

Overview

Mfr description
PA175256 CNV-6105-11 (T16)

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    11:1
  • Actual Ratio
    11:1
  • Reduction
    11:1
  • Mounting
    Case Mount, Flange Mount, Foot Mount
  • Case Size
    6105
  • Maximum Output Torque
    68200 N-m;603620
  • Nominal Ratio
    11:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text