Motion
CVHJ-6165DCY-174(145TC)

SUMITOMO DRIVE TECH
CVHJ-6165DCY-174(145TC)

174:1 Reduction, 174:1 Ratio, Any Mounting Direction
MI ITEM #10484119
MFR #CVHJ-6165DCY-174(145TC)
Price$10,692.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CVHJ-6165DCY-174(145TC)

174:1 Reduction, 174:1 Ratio, Any Mounting Direction
MI ITEM #10484119
MFR #CVHJ-6165DCY-174(145TC)

Mfr description
PA178573 CVHJ-6165DCY-174(145TC)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,692.32/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    145TC
  • Ratio
    174:1

Details

  • Manufacturer Catalog Number
    PA178573
  • Mounting
    Any Mounting Direction
  • Reducer Type
    Cycloidal
  • Reduction
    174:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)