Motion
PA180299 CNHM02-6065B-11 T16

SUMITOMO DRIVE TECH
PA180299 CNHM02-6065B-11 T16

11:1 Reduction, 11:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #10484171
MFR #PA180299 CNHM02-6065B-11 T16
List Price$1,209.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA180299 CNHM02-6065B-11 T16

11:1 Reduction, 11:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #10484171
MFR #PA180299 CNHM02-6065B-11 T16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,209.32/each for your price

Overview

Mfr description
PA180299 CNHM02-6065B-11 T16

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    11:1
  • Actual Ratio
    11:1
  • Reduction
    11:1
  • Mounting
    Foot Mount
  • Housing Material
    Bearing Grade Steel
  • Case Size
    6065
  • Max Input Horsepower
    0.25 hp
  • Input Style
    Integral Motor
  • Nominal Ratio
    11:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text