Specifications
Dimensions
- NEMA / IEC Frame Size56C
- Ratio119:1
Details
- Manufacturer Catalog NumberPA183766
- MountingAny Mounting Direction
- Reducer TypeCycloidal
- SeriesCyclo 6000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)