Motion
CNHM03-6085YC-AV-B-29

SUMITOMO DRIVE TECH
CNHM03-6085YC-AV-B-29

29:1 Reduction, 29:1 Ratio, Foot Mount
MI ITEM #10484336
MFR #CNHM03-6085YC-AV-B-29
Price$2,783.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM03-6085YC-AV-B-29

29:1 Reduction, 29:1 Ratio, Foot Mount
MI ITEM #10484336
MFR #CNHM03-6085YC-AV-B-29

Mfr description
PA184580 CNHM03-6085YC-AV-B-29
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,783.01/each

Specifications

Dimensions

  • Ratio
    29:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA184580
  • Max Input Horsepower
    0.22 kW;0.3 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    29:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)