Motion
PA187055 CNH-6095DA-1479 T16

SUMITOMO DRIVE TECH
PA187055 CNH-6095DA-1479 T16

2.5:1 Reduction, 2.5:1 - 658503:1 Ratio, Solid Output Type, Foot Mount, Flange Mount, Case Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10484460
MFR #PA187055 CNH-6095DA-1479 T16
List Price$1,702.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA187055 CNH-6095DA-1479 T16

2.5:1 Reduction, 2.5:1 - 658503:1 Ratio, Solid Output Type, Foot Mount, Flange Mount, Case Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10484460
MFR #PA187055 CNH-6095DA-1479 T16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,702.48/each for your price

Overview

Mfr description
PA187055 CNH-6095DA-1479 T16

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    2.5:1 - 658503:1
  • Reduction
    2.5:1
  • Mounting
    Case Mount, Flange Mount, Foot Mount
  • Housing Material
    52/100 bearing-grade steel
  • Maximum Output Torque
    68200 N-m;603620
  • Max Input Horsepower
    200 hp
  • Service Factor
    1.0
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text