Overview
Mfr description
PA188602 CNHX-6125DBY-1849 145TC
Specifications
- Reducer TypeCycloidal
- Ratio1849:1
- Actual Ratio1849:1
- Input TypeC-Face
- Reduction1849:1
- MountingFoot Mount
- NEMA / IEC Frame Size145TC
- Case Size6125
- Nominal Ratio1849:1
- SeriesCyclo 6000
- Torque Rating (in-lb)603620 in-lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data