Motion
PA188770 CNVM03-6090YA-AV-59 1/3HP

SUMITOMO DRIVE TECH
PA188770 CNVM03-6090YA-AV-59 1/3HP

59:1 Reduction, 59:1 Ratio, 52/100 bearing-grade steel Housing Material
MI ITEM #10484543
MFR #PA188770 CNVM03-6090YA-AV-59 1/3HP
List Price$2,346.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA188770 CNVM03-6090YA-AV-59 1/3HP

59:1 Reduction, 59:1 Ratio, 52/100 bearing-grade steel Housing Material
MI ITEM #10484543
MFR #PA188770 CNVM03-6090YA-AV-59 1/3HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,346.41/each for your price

Overview

Mfr description
PA188770 CNVM03-6090YA-AV-59 1/3HP

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    59:1
  • Reduction
    59:1
  • Housing Material
    52/100 bearing-grade steel
  • Case Size
    6090
  • Max Input Horsepower
    0.33 hp;0.25 kW
  • Input Style
    Integral Motor
  • Nominal Ratio
    59:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text