Motion
PA190422 CNVM01-6060YC-AV-15 1/8HP

SUMITOMO DRIVE TECH
PA190422 CNVM01-6060YC-AV-15 1/8HP

15:1 Reduction, 15:1 Ratio, Vertical, 52/100 bearing-grade steel Housing Material
MI ITEM #10484633
MFR #PA190422 CNVM01-6060YC-AV-15 1/8HP
List Price$1,872.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA190422 CNVM01-6060YC-AV-15 1/8HP

15:1 Reduction, 15:1 Ratio, Vertical, 52/100 bearing-grade steel Housing Material
MI ITEM #10484633
MFR #PA190422 CNVM01-6060YC-AV-15 1/8HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,872.09/each for your price

Overview

Mfr description
PA190422 CNVM01-6060YC-AV-15 1/8HP

Specifications

  • Reducer Type
    Cycloidal
  • Actual Ratio
    15:1
  • Ratio
    15:1
  • Reduction
    15:1
  • Mounting
    Vertical
  • Housing Material
    52/100 bearing-grade steel
  • Case Size
    6060
  • Max Input Horsepower
    0.125 hp;0.1 kW
  • Input Style
    Integral Motor
  • Lubrication
    Grease
  • Series
    Cyclo 6000
  • Nominal Ratio
    15:1
  • Manufacturer Catalog Number
    CNVM01-6060YC-AV-15

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text