Motion
CNVM02-6085YC-29 1/4HP

SUMITOMO DRIVE TECH
CNVM02-6085YC-29 1/4HP

29:1 Reduction, 29:1 Ratio, Vertical
Mi Item #10484705
MFR #CNVM02-6085YC-29 1/4HP
Price$1,507.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNVM02-6085YC-29 1/4HP

29:1 Reduction, 29:1 Ratio, Vertical
Mi Item #10484705
MFR #CNVM02-6085YC-29 1/4HP

Mfr description
PA191824 CNVM02-6085YC-29 1/4HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,507.73/each

Specifications

Dimensions

  • Case Size
    6085
  • Ratio
    29:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA191824
  • Max Input Horsepower
    0.1864 kW;0.25 hp
  • Mounting
    Vertical
  • Reducer Type
    Cycloidal
  • Reduction
    29:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)