Motion
CNVM05-6125DBYB-231 1/2HP

SUMITOMO DRIVE TECH
CNVM05-6125DBYB-231 1/2HP

231:1 Reduction, 231:1 Ratio, Vertical, Bearing Grade Steel Housing Material
Mi Item #10484760
MFR #CNVM05-6125DBYB-231 1/2HP
Price$4,215.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNVM05-6125DBYB-231 1/2HP

231:1 Reduction, 231:1 Ratio, Vertical, Bearing Grade Steel Housing Material
Mi Item #10484760
MFR #CNVM05-6125DBYB-231 1/2HP

Mfr description
PA192966 CNVM05-6125DBYB-231 1/2HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,215.36/each

Specifications

Dimensions

  • Case Size
    6125
  • Ratio
    231:1

Details

  • Housing Material
    Bearing Grade Steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA192966
  • Max Input Horsepower
    0.5 hp
  • Mounting
    Vertical
  • Reducer Type
    Cycloidal
  • Reduction
    231:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)