1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SUMITOMO DRIVE TECH
CNFM03-6065YA-17 1/3HP 230/460V
17:1 Reduction, 17:1 Ratio, Flange Mount
MI ITEM #
10484793
MFR #
CNFM03-6065YA-17 1/3HP 230/460V
Price
$1,363.25
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
SUMITOMO DRIVE TECH CNFM03-6065YA-17 1/3HP 230/460V
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SUMITOMO DRIVE TECH
CNFM03-6065YA-17 1/3HP 230/460V
17:1 Reduction, 17:1 Ratio, Flange Mount
MI ITEM #
10484793
MFR #
CNFM03-6065YA-17 1/3HP 230/460V
Mfr description
PA193474 CNFM03-6065YA-17 1/3HP 230/460V
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,363
.25
/each
Add to Cart
Specifications
Dimensions
Case Size
6065
Ratio
17:1
Details
Input Style
Integral Motor
Manufacturer Catalog Number
PA193474
Max Input Horsepower
0.33 hp
Mounting
Flange Mount
Reducer Type
Cycloidal
Reduction
17:1
Series
Cyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items