Motion
CNVM02-6065DAY-121 1/4HP

SUMITOMO DRIVE TECH
CNVM02-6065DAY-121 1/4HP

121:1 Ratio, Any Mounting Direction, 52/100 bearing-grade steel Housing Material
Mi Item #10484818
MFR #CNVM02-6065DAY-121 1/4HP
Price$2,569.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNVM02-6065DAY-121 1/4HP

121:1 Ratio, Any Mounting Direction, 52/100 bearing-grade steel Housing Material
Mi Item #10484818
MFR #CNVM02-6065DAY-121 1/4HP

Mfr description
PA193914 CNVM02-6065DAY-121 1/4HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,569.42/each

Specifications

Dimensions

  • Ratio
    121:1

Details

  • Case Included
    No
  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA193914
  • Max Input Horsepower
    0.25 hp
  • Mounting
    Any Mounting Direction
  • Reducer Type
    Cycloidal
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)