Motion
PA193916 CHHJS-6135Y-R2-6(254TC, B22,

SUMITOMO DRIVE TECH
PA193916 CHHJS-6135Y-R2-6(254TC, B22,

CHHJS-6135Y-R2-6(254TC,B22,T30,A11)
MI ITEM #10484820
MFR #PA193916 CHHJS-6135Y-R2-6(254TC, B22,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA193916 CHHJS-6135Y-R2-6(254TC, B22,

CHHJS-6135Y-R2-6(254TC,B22,T30,A11)
MI ITEM #10484820
MFR #PA193916 CHHJS-6135Y-R2-6(254TC, B22,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PA193916 CHHJS-6135Y-R2-6(254TC, B22,
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
  • Available free-shaft, quill hollow shaft, C-face, shovel base, and top-mount inputs
  • Internal components manufactured from hardened, vacuum-degassed, bearing grade steel for minimal vibration, low noise, low backlash and extended operational life
  • 24-month warranty backs up the superb Cyclo product reputation
  • Manufacturer: Sumitomo Drive Technologies

Specifications

  • Reducer Type
    Inline
  • Ratio
    6:1
  • Input Size
    7/8 in
  • Output Shaft Diameter
    1-7/8 in
  • Reduction
    Single
  • NEMA / IEC Frame Size
    254TC
  • Manufacturer Reducer Size
    6135
  • Housing Material
    Ductile Iron
  • Maximum Output Torque
    3111.523662216165
  • Max Input Horsepower
    15.150 hp @ 1750 rpm
  • Overhung Load Capacity
    1242.05 lb
  • Standards Met
    AGMA
  • Housing Height
    11.81 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text