Motion
PA194289 CNHM02-6075Y-AV-59

SUMITOMO DRIVE TECH
PA194289 CNHM02-6075Y-AV-59

59:1 Reduction, 59:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #10484843
MFR #PA194289 CNHM02-6075Y-AV-59
List Price$2,048.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA194289 CNHM02-6075Y-AV-59

59:1 Reduction, 59:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #10484843
MFR #PA194289 CNHM02-6075Y-AV-59

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,048.00/each for your price

Overview

Mfr description
PA194289 CNHM02-6075Y-AV-59

Specifications

  • Actual Ratio
    59:1
  • Mounting
    Foot Mount
  • Case Size
    6075
  • Input Style
    Integral Motor
  • Housing Material
    Bearing Grade Steel
  • Nominal Ratio
    59:1
  • Manufacturer Catalog Number
    04.601.50.013
  • Max Input Horsepower
    0.25 hp
  • Ratio
    59:1
  • Reducer Type
    Cycloidal
  • Reduction
    59:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text