Motion
CNFJ-6105Y-25 145TC

SUMITOMO DRIVE TECH
CNFJ-6105Y-25 145TC

25:1 Reduction, 25:1 Ratio, Flange Mount, 52/100 bearing-grade steel Housing Material
Mi Item #10484849
MFR #CNFJ-6105Y-25 145TC
Price$2,408.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNFJ-6105Y-25 145TC

25:1 Reduction, 25:1 Ratio, Flange Mount, 52/100 bearing-grade steel Housing Material
Mi Item #10484849
MFR #CNFJ-6105Y-25 145TC

Mfr description
PA194441 CNFJ-6105Y-25 145TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,408.18/each

Specifications

Dimensions

  • Case Size
    6105
  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    145TC
  • Ratio
    25:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    NEMA C-Face
  • Manufacturer Catalog Number
    PA194441
  • Mounting
    Flange Mount
  • Reducer Type
    Cycloidal
  • Reduction
    25:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)