Motion
PA194460 CHHS-6205DBY-SB-258 213T, YB31

SUMITOMO DRIVE TECH
PA194460 CHHS-6205DBY-SB-258 213T, YB31

CHHS-6205DBY-SB-258 213T,YB31
Mi Item #10484851
MFR #PA194460 CHHS-6205DBY-SB-258 213T, YB31
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA194460 CHHS-6205DBY-SB-258 213T, YB31

CHHS-6205DBY-SB-258 213T,YB31
Mi Item #10484851
MFR #PA194460 CHHS-6205DBY-SB-258 213T, YB31

Mfr description
PA194460 CHHS-6205DBY-SB-258 213T, YB31
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    20.87 in
  • Input Size
    1-3/4 in
  • Manufacturer Reducer Size
    6205
  • NEMA / IEC Frame Size
    213TC
  • Output Shaft Diameter
    3-7/8 in
  • Ratio
    258:1

Details

  • Housing Material
    Cast Iron
  • Reducer Type
    Inline
  • Reduction
    Double
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)