Motion
CNHM02-6075DAY-435 1/4HP

SUMITOMO DRIVE TECH
CNHM02-6075DAY-435 1/4HP

435:1 Reduction, 435:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10484860
MFR #CNHM02-6075DAY-435 1/4HP
Price$2,446.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM02-6075DAY-435 1/4HP

435:1 Reduction, 435:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10484860
MFR #CNHM02-6075DAY-435 1/4HP

Mfr description
PA194602 CNHM02-6075DAY-435 1/4HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,446.93/each

Specifications

Dimensions

  • Case Size
    6075
  • Ratio
    435:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA194602
  • Max Input Horsepower
    0.25 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    435:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)