Specifications
Dimensions
- Case Size6125
- NEMA / IEC Frame Size215TC
- Ratio11:1
Details
- Manufacturer Catalog NumberPA195327
- MountingFoot Mount
- Reducer TypeCycloidal
- Reduction11:1
- SeriesCyclo 6000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)