Motion
PA195896 CNFX-6125-8TLB-6 C/N:N0GM140200

SUMITOMO DRIVE TECH
PA195896 CNFX-6125-8TLB-6 C/N:N0GM140200

06:1 Reduction, 6:1 Ratio, Hollow Input Shaft Input Type, Flange Mount, Cast Iron Housing Material
MI ITEM #10484933
MFR #PA195896 CNFX-6125-8TLB-6 C/N:N0GM140200
List Price$4,293.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA195896 CNFX-6125-8TLB-6 C/N:N0GM140200

06:1 Reduction, 6:1 Ratio, Hollow Input Shaft Input Type, Flange Mount, Cast Iron Housing Material
MI ITEM #10484933
MFR #PA195896 CNFX-6125-8TLB-6 C/N:N0GM140200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,293.89/each for your price

Overview

Mfr description
PA195896 CNFX-6125-8TLB-6 C/N:N0GM140200

Specifications

  • Reducer Type
    Cycloidal
  • Actual Ratio
    6.00:1
  • Ratio
    6:1
  • Input Type
    Hollow Input Shaft
  • Country of Origin
    Japan
  • Reduction
    06:1
  • Mounting
    Flange Mount
  • Case Included
    No
  • Housing Material
    Cast Iron
  • Case Size
    6125
  • Maximum Output RPM
    400 rpm
  • Max Input Horsepower
    4.85 kW
  • Input Style
    Hollow Shaft
  • Overhung Load Capacity
    4670 N
  • Standards Met
    AGMA Class II
  • Series
    Servo Cyclo
  • Nominal Ratio
    6:1
  • Suitable For Washdown Environment
    No
  • Weight
    31 kg
  • Torque Rating (in-lb)
    366 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought