Motion
PA198989 CNH-6120-21(T16)

SUMITOMO DRIVE TECH
PA198989 CNH-6120-21(T16)

21:1 Ratio, C-Face Input Type, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10485128
MFR #PA198989 CNH-6120-21(T16)
List Price$3,662.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA198989 CNH-6120-21(T16)

21:1 Ratio, C-Face Input Type, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10485128
MFR #PA198989 CNH-6120-21(T16)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,662.51/each for your price

Overview

Mfr description
PA198989 CNH-6120-21(T16)

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    21:1
  • Actual Ratio
    21:1
  • Input Type
    C-Face
  • Country of Origin
    US
  • Mounting
    Foot Mount
  • Housing Material
    52/100 bearing-grade steel
  • Case Size
    6120
  • Standards Met
    AGMA
  • Nominal Ratio
    21:1
  • Series
    Cyclo 6000
  • Output Bore Type
    Solid shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text