Motion
CNVX-6125-5TLB-6 C/N N0GM140424

SUMITOMO DRIVE TECH
CNVX-6125-5TLB-6 C/N N0GM140424

06:1 Reduction, 6:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10485136
MFR #CNVX-6125-5TLB-6 C/N N0GM140424
Price$4,309.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNVX-6125-5TLB-6 C/N N0GM140424

06:1 Reduction, 6:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10485136
MFR #CNVX-6125-5TLB-6 C/N N0GM140424

Mfr description
PA199077 CNVX-6125-5TLB-6 C/N N0GM140424
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,309.59/each

Specifications

Dimensions

  • Case Size
    6125
  • Ratio
    6:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Manufacturer Catalog Number
    PA199077
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    06:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)