Motion
CNHM05-6105B-AV-87 T16

SUMITOMO DRIVE TECH
CNHM05-6105B-AV-87 T16

87:1 Reduction, 87:1 Ratio, Solid Output Type, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10485142
MFR #CNHM05-6105B-AV-87 T16
Price$2,475.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM05-6105B-AV-87 T16

87:1 Reduction, 87:1 Ratio, Solid Output Type, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10485142
MFR #CNHM05-6105B-AV-87 T16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,475.18/each

Specifications

Dimensions

  • Case Size
    6105
  • Maximum Output RPM
    20 rpm
  • Ratio
    87:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA199187
  • Max Input Horsepower
    0.5 hp;0.37 kW
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Cycloidal
  • Reduction
    87:1
  • Series
    Cyclo 6000

Overview

Mfr description
PA199187 CNHM05-6105B-AV-87 T16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought