Motion
PA199198 CNVM03-6100YC-87 1/3HP

SUMITOMO DRIVE TECH
PA199198 CNVM03-6100YC-87 1/3HP

87:1 Reduction, 87:1 Ratio, Solid Output Type, Vertical
MI ITEM #10485144
MFR #PA199198 CNVM03-6100YC-87 1/3HP
List Price$1,872.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA199198 CNVM03-6100YC-87 1/3HP

87:1 Reduction, 87:1 Ratio, Solid Output Type, Vertical
MI ITEM #10485144
MFR #PA199198 CNVM03-6100YC-87 1/3HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,872.09/each for your price

Overview

Mfr description
PA199198 CNVM03-6100YC-87 1/3HP

Specifications

  • Reducer Type
    Cycloidal
  • Actual Ratio
    87:1
  • Ratio
    87:1
  • Reduction
    87:1
  • Mounting
    Vertical
  • Case Size
    6100
  • Maximum Output RPM
    20 rpm
  • Max Input Horsepower
    0.33 hp
  • Input Style
    Integral Motor
  • Series
    Cyclo 6000
  • Nominal Ratio
    87:1
  • Manufacturer Catalog Number
    04.601.50.013
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text