Motion
PA199600 CNHXS-610HY-51 56C, YB1A

SUMITOMO DRIVE TECH
PA199600 CNHXS-610HY-51 56C, YB1A

51:1 Reduction, 51:1 Ratio, Foot Mount
MI ITEM #10485169
MFR #PA199600 CNHXS-610HY-51 56C, YB1A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA199600 CNHXS-610HY-51 56C, YB1A

51:1 Reduction, 51:1 Ratio, Foot Mount
MI ITEM #10485169
MFR #PA199600 CNHXS-610HY-51 56C, YB1A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PA199600 CNHXS-610HY-51 56C, YB1A

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    51:1
  • Actual Ratio
    51:1
  • Reduction
    51:1
  • Mounting
    Foot Mount
  • NEMA / IEC Frame Size
    56C
  • Maximum Output Torque
    68200 N-m;603620
  • Standards Met
    AGMA
  • Nominal Ratio
    51:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text