Motion
EHYJ-D6160Y-Y3-46 215TC,AN1,Q8E:3-7/16"

SUMITOMO DRIVE TECH
EHYJ-D6160Y-Y3-46 215TC,AN1,Q8E:3-7/16"

Shaft Mount Speed Reducer - Reducer Size: D6160, Single Reduction Reduction, 46:1 Ratio, 1.3750 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #10485193
MFR #EHYJ-D6160Y-Y3-46 215TC,AN1,Q8E:3-7/16"
Price$19,307.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
EHYJ-D6160Y-Y3-46 215TC,AN1,Q8E:3-7/16"

Shaft Mount Speed Reducer - Reducer Size: D6160, Single Reduction Reduction, 46:1 Ratio, 1.3750 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #10485193
MFR #EHYJ-D6160Y-Y3-46 215TC,AN1,Q8E:3-7/16"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19,307.97/each

Specifications

Dimensions

  • Agma Size
    215
  • Bore Length
    8.0300 in;204 mm
  • Case Size
    D6160
  • Center Distance
    5.9800 in, 152 mm
  • Housing Height
    23.9400 in, 608 mm
  • Housing Length
    21.2200 in, 539 mm
  • Housing Width
    11.5400 in;293 mm
  • Input Shaft Diameter
    1.3750 in, 35 mm
  • Input Size
    1.3750 in
  • Manufacturer Reducer Size
    D6160
  • Maximum Output RPM
    38 rpm
  • Maximum Output Size
    3-7/16 in;87.29 mm
  • Maximum Output Torque
    24600 in-lbs;2770 nm
  • Nominal Ratio
    46:1
  • Ratio
    45:0667
  • Shaft Diameter
    3.4380 in, 87.29 mm
  • Shaft Length
    7.6400 in;194 mm
  • Weight
    511 lbs, 232 kg

Details

  • Actual Ratio
    45:0667
  • Additional Details
    C-Face Motor Adapter;Taper-Grip Bushing;Double Output Seals;Nitrile Seals;Cast Iron Housing
  • Case Included
    No
  • Compatible Conveyor Adapter
    117D4050
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Includes
    C-Face Adapter
  • Input Style
    Reducer Input
  • Input Type
    C-Face
  • Lubrication
    Oil
  • Made to Order
    Yes
  • Manufacturer Catalog Number
    PA199960
  • Max Input Horsepower
    17.5 hp
  • Maximum Speed
    1750 rpm
  • Output
    3-3/16 in Tapered Bushing
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    215TC NEMA Motors;CEMA Screw Conveyors
  • Product Net Depth
    11.5400 in;293 mm
  • Reduction
    Single
  • Reduction Type
    Single Reduction
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Double Lip Contact
  • Series
    Cyclo HBB
  • Standards Met
    AGMA, CE, CSA, UL
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    17.5 hp
  • Torque Arm Kit
    Included
  • Torque Rating (in-lb)
    24600 in-lb;2780 N-m

Overview

Mfr description
PA199960 EHYJ-D6160Y-Y3-46 215TC, AN1,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought