Motion
CHH-6245DAY-354

SUMITOMO DRIVE TECH
CHH-6245DAY-354

Inline Speed Reducer - Double Reduction, 354:1 Ratio, 2-1/2 in Input Size, Foot Mount, Cast Iron Housing Material
Mi Item #10485251
MFR #CHH-6245DAY-354
Price$71,736.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHH-6245DAY-354

Inline Speed Reducer - Double Reduction, 354:1 Ratio, 2-1/2 in Input Size, Foot Mount, Cast Iron Housing Material
Mi Item #10485251
MFR #CHH-6245DAY-354

Mfr description
PA200691 CHH-6245DAY-354
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71,736.44/each

Specifications

Dimensions

  • Case Size
    6245
  • Housing Height
    28.70 in
  • Input Size
    2-1/2 in
  • Manufacturer Reducer Size
    6245
  • Ratio
    354:1

Details

  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    PA200691
  • Mounting
    Foot Mount
  • Reducer Type
    Inline
  • Reduction
    Double
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)