Motion
EHYJM05-E617DAY-Y3-956 UL-M,56C,AN1,Q8E:3-15/16"

SUMITOMO DRIVE TECH
EHYJM05-E617DAY-Y3-956 UL-M,56C,AN1,Q8E:3-15/16"

Shaft Mount Speed Reducer - Reducer Size: E617, Double Reduction Reduction, 956:1 Ratio, Output Bore Type: Tapered Bushing
Mi Item #10485325
MFR #EHYJM05-E617DAY-Y3-956 UL-M,56C,AN1,Q8E:3-15/16"
Price$21,046.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
EHYJM05-E617DAY-Y3-956 UL-M,56C,AN1,Q8E:3-15/16"

Shaft Mount Speed Reducer - Reducer Size: E617, Double Reduction Reduction, 956:1 Ratio, Output Bore Type: Tapered Bushing
Mi Item #10485325
MFR #EHYJM05-E617DAY-Y3-956 UL-M,56C,AN1,Q8E:3-15/16"

Mfr description
PA201725 EHYJM05-E617DAY-Y3-956 UL-M,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,046.79/each

Specifications

Dimensions

  • Bore Length
    11.8100 in;300 mm
  • Case Size
    E617
  • Center Distance
    11.8100 in, 300 mm
  • Housing Height
    26.8500 in, 682 mm
  • Housing Length
    24.0200 in, 610 mm
  • Housing Width
    11.8100 in;300 mm
  • Input Shaft Diameter
    0.6250 in, 15.87 mm
  • Manufacturer Reducer Size
    E617
  • Maximum Output RPM
    1.83 rpm
  • Maximum Output Size
    3-15/16 in;100 mm
  • Maximum Output Torque
    75900 in-lb;8570 nm
  • Nominal Ratio
    956:1
  • Ratio
    955:5
  • Shaft Diameter
    3.9380 in, 100 mm
  • Shaft Length
    7.6770 in;195 mm
  • Weight
    626 lbs, 283.949 kg

Details

  • Actual Ratio
    955:5
  • Additional Details
    Includes Taper-Grip Bushing;Ul Recognized;NEMA 56C Input;Ip55 Protection;Class F Insulation
  • Case Included
    No
  • Compatible Conveyor Adapter
    117E4050
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Includes
    Taper-Grip Bushing
  • Input Style
    Integral Motor
  • Input Type
    Integral Motor
  • Lubrication
    Oil
  • Made to Order
    No
  • Manufacturer Catalog Number
    PA201725
  • Max Input Horsepower
    0.5 hp
  • Maximum Speed
    1750 rpm
  • Output
    3-3/16 in Tapered Bushing
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    Cyclo HBB Series;NEMA 56C Motors
  • Product Net Depth
    11.8100 in;300 mm
  • Reduction
    Double
  • Reduction Type
    Double Reduction
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Double Lip Contact
  • Series
    Cyclo HBB
  • Standards Met
    CE, CSA, DOE, NEMA, UL
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    0.5 hp
  • Torque Arm Kit
    Included
  • Torque Rating (in-lb)
    75900 in-lb;8570 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)