Motion
CNVX-6125-5T-21 C/N N0TJ140597

SUMITOMO DRIVE TECH
CNVX-6125-5T-21 C/N N0TJ140597

21:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10485328
MFR #CNVX-6125-5T-21 C/N N0TJ140597
Price$3,935.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNVX-6125-5T-21 C/N N0TJ140597

21:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10485328
MFR #CNVX-6125-5T-21 C/N N0TJ140597

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,935.79/each

Specifications

Dimensions

  • Maximum Output Torque
    68200 N-m;603620
  • Ratio
    21:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    PA201753
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Overview

Mfr description
PA201753 CNVX-6125-5T-21 C/N N0TJ140597

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought