Motion
CNFJ-6065DAY-187 48C

SUMITOMO DRIVE TECH
CNFJ-6065DAY-187 48C

187:1 Reduction, 187:1 Ratio, C-Face Input Type, Any Mounting Direction, 52/100 bearing-grade steel Housing Material
MI ITEM #10485358
MFR #CNFJ-6065DAY-187 48C
Price$1,781.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNFJ-6065DAY-187 48C

187:1 Reduction, 187:1 Ratio, C-Face Input Type, Any Mounting Direction, 52/100 bearing-grade steel Housing Material
MI ITEM #10485358
MFR #CNFJ-6065DAY-187 48C

Mfr description
PA202078 CNFJ-6065DAY-187 48C
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,781.01/each

Specifications

Dimensions

  • Case Size
    6065
  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    48C
  • Ratio
    187:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    PA202078
  • Mounting
    Any Mounting Direction
  • Reducer Type
    Cycloidal
  • Reduction
    187:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)