Overview
Mfr description
PA202506 CNHX-6120DA-1003 56C, T16
Specifications
- Reducer TypeCycloidal
- Ratio1003:1
- Actual Ratio1003:1
- Reduction1003:1
- MountingFoot Mount
- NEMA / IEC Frame Size56C
- Nominal Ratio1003:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data