Motion
PA202853 CNVX-6090Y-119 56C

SUMITOMO DRIVE TECH
PA202853 CNVX-6090Y-119 56C

119:1 Reduction, 119:1 Ratio, C-Face Input Type, Foot Mount
MI ITEM #10485466
MFR #PA202853 CNVX-6090Y-119 56C
List Price$2,066.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA202853 CNVX-6090Y-119 56C

119:1 Reduction, 119:1 Ratio, C-Face Input Type, Foot Mount
MI ITEM #10485466
MFR #PA202853 CNVX-6090Y-119 56C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,066.84/each for your price

Overview

Mfr description
PA202853 CNVX-6090Y-119 56C

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    119:1
  • Actual Ratio
    119:1
  • Input Type
    C-Face
  • Reduction
    119:1
  • Mounting
    Foot Mount
  • NEMA / IEC Frame Size
    56C
  • Case Size
    090
  • Maximum Output Torque
    68200 N-m;603620
  • Nominal Ratio
    119:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought