Overview
Mfr description
PA202990 CHHS-6225DAY-273 YB1E:WH-1
- Footed, C-face adapter
- Quiet, efficient and reliable operation with high torque density and compact size
- Interchangeable cast iron housings in foot, flanged or face mount configurations
- Available free-shaft, quill hollow shaft, C-face, shovel base, and top-mount inputs
- Internal components manufactured from hardened, vacuum-degassed, bearing grade steel for minimal vibration, low noise, low backlash and extended operational life
- 24-month warranty backs up the superb Cyclo product reputation
- Manufacturer: Sumitomo Drive Technologies
Specifications
- Reducer TypeInline
- Ratio273:1
- Input Size2-1/8 in
- Output Shaft Diameter4-7/8 in
- ReductionDouble
- Manufacturer Reducer Size6225
- Housing MaterialCast Iron
- Maximum Output Torque50199.248417087445
- Max Input Horsepower133.320 hp @ 1750 rpm
- Overhung Load Capacity11701.34 lb
- Standards MetAGMA
- Housing Height24.02 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data