Specifications
Dimensions
- Housing Height11.81 in
- Input Size7/8 in
- Manufacturer Reducer Size6135
- Maximum Output Torque8320
- NEMA / IEC Frame Size56C
- Output Shaft Diameter1-7/8 in
- Ratio731:1
Details
- Housing MaterialCast Iron
- Max Input Horsepower.350 hp @ 1750 rpm
- Overhung Load Capacity3310.00 lb
- Reducer TypeInline
- ReductionDouble
- Standards MetAGMA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)