Specifications
Dimensions
- NEMA / IEC Frame Size215TC
- Nominal Ratio8:1
- Ratio8:1
Details
- Actual Ratio8:1
- Input TypeC-Face
- MountingFoot Mount
- Reducer TypeCycloidal
- SeriesCyclo 6000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)