Overview
Mfr description
PA203303 CNHX-610HY-11 56C
Specifications
- Reducer TypeCycloidal
- Ratio11:1
- Actual Ratio11:1
- Input TypeC-Face
- MountingFoot Mount
- NEMA / IEC Frame Size56C
- Case Size610
- Nominal Ratio11:1
- SeriesCyclo 6000
- Torque Rating (in-lb)Up to 603620 in-lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data