Motion
CNHM02-6090YB-AV-B-59

SUMITOMO DRIVE TECH
CNHM02-6090YB-AV-B-59

59:1 Reduction, 59:1 Ratio, Foot Mount
Mi Item #10485568
MFR #CNHM02-6090YB-AV-B-59
Price$2,902.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM02-6090YB-AV-B-59

59:1 Reduction, 59:1 Ratio, Foot Mount
Mi Item #10485568
MFR #CNHM02-6090YB-AV-B-59

Mfr description
PA203559 CNHM02-6090YB-AV-B-59
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,902.39/each

Specifications

Dimensions

  • Case Size
    6090
  • Ratio
    59:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA203559
  • Max Input Horsepower
    0.25 hp;0.2 kW
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    59:1
  • Series
    Cyclo 6000
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)