Motion
CNVX-6070Y-6 56C

SUMITOMO DRIVE TECH
CNVX-6070Y-6 56C

06:1 Reduction, 6:1 Ratio, C-Face Input Type, Any Mounting Direction
MI ITEM #10485597
MFR #CNVX-6070Y-6 56C
Price$1,601.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNVX-6070Y-6 56C

06:1 Reduction, 6:1 Ratio, C-Face Input Type, Any Mounting Direction
MI ITEM #10485597
MFR #CNVX-6070Y-6 56C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,601.96/each

Specifications

Dimensions

  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    56C
  • Ratio
    6:1

Details

  • Input Type
    C-Face
  • Manufacturer Catalog Number
    PA203879
  • Mounting
    Any Mounting Direction
  • Reducer Type
    Cycloidal
  • Reduction
    06:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Overview

Mfr description
PA203879 CNVX-6070Y-6 56C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought